Zoro Homepage

Eternity LED 1-Light 30" Wide Polished Chrome Pendant Light

  • Mfr # 39773BCPC

  • Zoro # G1888952


product price: $1,098.00
/ea
Free Shipping & Returns

Key Features

Height
30
Length
Polished Chrome
Width
Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39773BCPC
Zoro #
G1888952
UPC #
783209122895
Country of Origin
China

Dimensions

Height
30
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Inside Diameter
118
Thickness
120
Overall Height
30
Overall Length
2.75
Wire Length
120
Maximum Height
118
Minimum Height
12
Cord Length
120 in
Maximum Hanging Length
118 in
Minimum Hanging Length
12 in
Canopy Length
7 in
Canopy Width
7 in
Canopy Height
1.75 in

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Eternity LED
Item
Entry Foyer Pendant
Color Temperature
3000 K
Dimmable
Yes
CRI
Greater than 80
Watts
15 W
For Use With
9.92
Rated Life
40,000 hrs
Lamp Watts
15 W
Material
Steel, Crystal
Lamp Included
Yes
Collection
Eternity LED
Number of Bulbs
1
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
15
ADA Compliant
No
Bulb Type
PCB Integrated LED
Lumens
1050
Dimming Method
Triac CL
Location Rating
Dry

Description

Frames of metal rings encased with Beveled Crystal Jewels, are finished in Polished Chrome. Suspended by cables as if floating In air, these rings cast rainbows of light when illuminated by the Integrated LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.