Zoro Homepage

Eternity LED 1-Light 30" Wide Polished Chrome Pendant Light

  • Mfr # 39777BCPC

  • Zoro # G1891980


product price: $1,998.00
/ea
Free Shipping & Returns

Key Features

Height
30
Length
Polished Chrome
Width
Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39777BCPC
Zoro #
G1891980
UPC #
783209122918
Country of Origin
China

Dimensions

Height
30
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Length
2.75
Thickness
120
Overall Height
30
Inside Diameter
118
Wire Length
120
Maximum Height
118
Minimum Height
10
Cord Length
120 in
Maximum Hanging Length
118 in
Canopy Height
1.75 in
Canopy Length
8.25 in
Minimum Hanging Length
10 in
Canopy Width
8.25 in

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Eternity LED
Item
Entry Foyer Pendant
Watts
24 W
Collection
Eternity LED
Lamp Watts
24 W
For Use With
16.71
Lamp Included
Yes
Color Temperature
3000 K
Rated Life
40,000 hrs
CRI
Greater than 80
Dimmable
Yes
Material
Steel, Crystal
ADA Compliant
No
Maximum Wattage Per Bulb
24
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Finish
Beveled Crystal
Lumens
1680
Location Rating
Dry
Dimming Method
Triac CL
Lighting Direction
Down

Description

Frames of metal rings encased with Beveled Crystal Jewels, are finished in Polished Chrome. Suspended by cables as if floating In air, these rings cast rainbows of light when illuminated by the Integrated LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.