Zoro Homepage

Eternity LED 1-Light 40" Wide Polished Chrome Pendant Light

  • Mfr # 39774BCPC

  • Zoro # G1887537


product price: $1,798.00
/ea
Free Shipping & Returns

Key Features

Height
40
Length
Polished Chrome
Width
Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39774BCPC
Zoro #
G1887537
UPC #
783209122901
Country of Origin
China

Dimensions

Height
40
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Thickness
120
Inside Diameter
118
Overall Length
2.75
Overall Height
40
Minimum Height
23.62
Wire Length
120
Maximum Height
118
Cord Length
120 in
Maximum Hanging Length
118 in
Canopy Height
1.75 in
Minimum Hanging Length
23.62 in
Canopy Width
7 in
Canopy Length
7 in

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Eternity LED
Item
Entry Foyer Pendant
Lamp Watts
18 W
Lamp Included
Yes
For Use With
12.78
Color Temperature
3000 K
Rated Life
40,000 hrs
Dimmable
Yes
Watts
18 W
Material
Steel, Crystal
Collection
Eternity LED
CRI
Greater than 80
Maximum Wattage Per Bulb
18
Bulb Type
PCB Integrated LED
ADA Compliant
No
Shade Finish
Beveled Crystal
Number of Bulbs
1
Lumens
1260
Dimming Method
Triac CL
Location Rating
Dry

Description

Frames of metal rings encased with Beveled Crystal Jewels, are finished in Polished Chrome. Suspended by cables as if floating In air, these rings cast rainbows of light when illuminated by the Integrated LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.