Zoro Homepage

Eternity LED 1-Light 40" Wide Polished Chrome Pendant Light

  • Mfr # 39778BCPC

  • Zoro # G1890081


product price: $3,998.00
/ea
Free Shipping & Returns

Key Features

Height
40
Length
Polished Chrome
Width
Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39778BCPC
Zoro #
G1890081
UPC #
783209122925
Country of Origin
China

Dimensions

Height
40
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Height
40
Overall Length
2.75
Thickness
120
Inside Diameter
118
Maximum Height
118
Wire Length
120
Minimum Height
70.85
Cord Length
120 in
Maximum Hanging Length
118 in
Canopy Length
11 in
Minimum Hanging Length
70.85 in
Canopy Height
1.75 in
Canopy Width
11 in

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
4
Light Type
LED
Collection Name
Eternity LED
Item
Entry Foyer Pendant
Color Temperature
3000 K
Rated Life
40,000 hrs
Dimmable
Yes
Lamp Included
Yes
For Use With
32.84
Lamp Watts
48 W
CRI
Greater than 80
Collection
Eternity LED
Watts
48 W
Material
Steel, Crystal
Maximum Wattage Per Bulb
48
Number of Bulbs
1
ADA Compliant
No
Bulb Type
PCB Integrated LED
Shade Finish
Beveled Crystal
Lumens
3360
Dimming Method
Triac CL
Location Rating
Dry

Description

Frames of metal rings encased with Beveled Crystal Jewels, are finished in Polished Chrome. Suspended by cables as if floating In air, these rings cast rainbows of light when illuminated by the Integrated LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.