Zoro Homepage

Eternity LED 1-Light 60" Wide Polished Chrome Pendant Light

  • Mfr # 39779BCPC

  • Zoro # G1887281


product price: $7,998.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Height
60
Length
Polished Chrome
Width
Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39779BCPC
Zoro #
G1887281
UPC #
783209140783
Country of Origin
China

Dimensions

Height
60
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Height
60
Inside Diameter
177
Thickness
120
Overall Length
2.75
Wire Length
120
Minimum Height
59
Maximum Height
177
Cord Length
120 in
Maximum Hanging Length
177 in
Minimum Hanging Length
59 in
Canopy Length
19.75 in
Canopy Height
1.5 in
Canopy Width
19.75 in

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
4
Light Type
LED
Collection Name
Eternity LED
Shade Material
Crystal
Item
Entry Foyer Pendant
Material
Steel, Crystal
Dimmable
Yes
Collection
Eternity LED
Watts
119 W
CRI
Greater than 80
Lamp Watts
119.4 W
For Use With
67.76
Color Temperature
3000 K
Lamp Included
Yes
Rated Life
40,000 hrs
Shade Finish
Beveled Crystal
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
119.4
Lumens
8358
Adjustable
No
Location Rating
Dry
Dimming Method
Triac CL

Description

Frames of metal rings encased with Beveled Crystal Jewels, are finished in Polished Chrome. Suspended by cables as if floating In air, these rings cast rainbows of light when illuminated by the Integrated LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.