This item is Discontinued.

Maxim Lighting Eternity LED 4-Light 50" Wide Polished Chrome Pendant Light 39775BCPC

Eternity LED 4-Light 50" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 39775BCPC
  • Zoro # G1887336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39775BCPC
Zoro #
G1887336
UPC #
783209140769
Country of Origin
China

Dimensions

Height
50
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Inside Diameter
118
Thickness
120
Overall Height
50
Overall Length
2.75
Wire Length
120
Minimum Height
31.5
Maximum Height
118

Details

Collection
Eternity LED
Dimmable
Yes
For Use With
21.78
ADA Compliant
No
Bulb Type
PCB Integrated LED
Number of Bulbs
4
Maximum Wattage Per Bulb
9.6
Shade Finish
Beveled Crystal

Description

Frames of metal rings encased with Beveled Crystal Jewels, are finished in Polished Chrome. Suspended by cables as if floating In air, these rings cast rainbows of light when illuminated by the Integrated LED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.