
Eyebrow 1-Light 6.25" Wide Black Outdoor Wall Sconce
Mfr # 86165BK
Zoro # G1460519
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Features
1.75" Extension
Voltage
120 V
Width
Die Case Aluminum, Acrylic
Height
6.25
Length
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86165BK
Zoro #
G1460519
UPC #
783209209077
Country of Origin
China
Dimensions
Width
Die Case Aluminum, Acrylic
Height
6.25
Length
Black
Fixture Height
7.75 in
Fixture Width
6.25 in
Overall Height
1.75
Overall Length
7.75
Thickness
120
Size
Black
Wire Length
6
Backplate Height
7.75
Description
Simple die cast aluminum shapes with integrated LED designed to provide ample illumination. Clear acrylic is frosted on the inside creating the appearance of depth for the diffusion of light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.