Zoro Homepage

Fairmont 2-Light 13" Wide Natural Aged Brass Flush Mount Light

  • Mfr # 22370SWNAB

  • Zoro # G1900012


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Natural Aged Brass
Length
Natural Aged Brass
Width
Steel, Glass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22370SWNAB
Zoro #
G1900012
UPC #
783209007383
Country of Origin
China

Dimensions

Length
Natural Aged Brass
Width
Steel, Glass
Height
13
Size
Natural Aged Brass
Overall Height
13
Overall Length
4
Thickness
120

Details

Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Item
Flush Mount Lights
Lamp Watts
60 W
For Use With
6.6
Bulb Technology
Incandescent
Style
Traditional
ADA Compliant
No
Shade Material
Opal Acrylic
Bulb Type
E26 Medium Incandescent
Shade Finish
Satin White
Collection
Fairmont
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Body Material
Steel, Glass
Bulb Included
No
Location Rating
Dry

Description

Arched channels of metal finished in your choice of Natural Aged Brass or Polished Nickel, form this minimalistic approach to traditional lighting. Oatmeal fabric shades adorn the top of metal candle covers that give this collection a tailored look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.