Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairmont 6-Light 30" Wide Natural Aged Brass Chandelier

  • Mfr # 22375OMNAB

  • Zoro # G1897617


product price: $1,058.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Size
Natural Aged Brass
Inside Diameter
75.5
Length
Natural Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22375OMNAB
Zoro #
G1897617
UPC #
783209007406
Country of Origin
China

Dimensions

Size
Natural Aged Brass
Inside Diameter
75.5
Width
Steel, Fabric
Length
Natural Aged Brass
Thickness
120
Overall Height
30
Height
30
Overall Length
32
Minimum Height
40.25
Chain Length
72
Maximum Height
75.5
Maximum Hanging Length
75.5 in
Minimum Hanging Length
40.25 in

Details

Item
Single-Tier Chandelier
Housing Finish
Natural Aged Brass
Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Style
Traditional
Number of Lights
6
Voltage
120 V
Lamp Watts
40 W
For Use With
19.8
Dimmable
Yes
Light Type
Incandescent
Material
Steel, Fabric
Collection
Fairmont
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
6
Shade Material
Fabric
Maximum Wattage Per Bulb
40
Bulb Included
No
Shade Color
Oatmeal
Location Rating
Dry

Description

Arched channels of metal finished in your choice of Natural Aged Brass or Polished Nickel, form this minimalistic approach to traditional lighting. Oatmeal fabric shades adorn the top of metal candle covers that give this collection a tailored look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.