Zoro Homepage
This item is Discontinued.
Maxim Lighting Filter 1-Light 7" Wide Black / Satin Nickel Pendant Light 10086BKSN

Filter 1-Light 7" Wide Black / Satin Nickel Pendant Light (Discontinued)

  • Mfr # 10086BKSN
  • Zoro # G1896296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10086BKSN
Zoro #
G1896296
UPC #
783209210165
Country of Origin
China

Dimensions

Height
7
Length
Black / Satin Nickel
Width
Steel
Size
Black / Satin Nickel
Overall Length
21
Inside Diameter
65
Overall Height
17.75
Thickness
120
Minimum Height
23
Wire Length
120
Maximum Height
65

Details

For Use With
5.94
Collection
Filter
Dimmable
Yes
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.