Zoro Homepage

Finesse 3-Light 13.25" Wide Satin Nickel Flush Mount Light

  • Mfr # 21500FTSN

  • Zoro # G1896390


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
13.25 in
Width
13.25 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21500FTSN
Zoro #
G1896390
UPC #
783209074903
Country of Origin
China

Dimensions

Length
13.25 in
Width
13.25 in
Height
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Dimmable
Yes
Glass Color
Frosted
Item
Flush Mount Lights
Lamp Watts
60 W
Bulb Technology
Incandescent
Collection
Finesse
Number of Bulbs
3
Body Material
Steel, Glass
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

The classic Finesse collection features sweeping oval tube arms that transition to sculptured fonts. The pleated glass shade in Dusty White or Frost shed a warm diffused light. The body is finished in Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.