Zoro Homepage
This item is Discontinued.
Maxim Lighting Finesse 3-Light 13.25" Wide Satin Nickel Semi-Flush Mount Light 21501FTSN

Finesse 3-Light 13.25" Wide Satin Nickel Semi-Flush Mount Light (Discontinued)

  • Mfr # 21501FTSN
  • Zoro # G1890982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21501FTSN
Zoro #
G1890982
UPC #
783209074927
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Height
13.25
Overall Length
9
Width
Steel, Glass
Thickness
120
Overall Height
13.25

Details

For Use With
5.82
Style
Contemporary
Shade Finish
Frosted
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Shade Material
Glass
Collection
Finesse
Bulb Type
E26 Medium Incandescent

Description

The classic Finesse collection features sweeping oval tube arms that transition to sculptured fonts. The pleated glass shade in Dusty White or Frost shed a warm diffused light. The body is finished in Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.