This item is Discontinued.

Maxim Lighting Finesse 3-Light 18.5" Wide Satin Nickel Chandelier 21504FTSN

Finesse 3-Light 18.5" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 21504FTSN
  • Zoro # G1888806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21504FTSN
Zoro #
G1888806
UPC #
783209074965
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Steel
Length
Satin Nickel
Overall Height
18.5
Thickness
120
Height
18.5
Overall Length
19.75
Chain Length
36
Wire Length
120

Details

For Use With
8.75
Dimmable
Yes
Style
Contemporary
Collection
Finesse
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Shade Finish
Frosted
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

The classic Finesse collection features sweeping oval tube arms that transition to sculptured fonts. The pleated glass shade in Dusty White or Frost shed a warm diffused light. The body is finished in Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.