Finn 1-Light 6.5" Wide Satin Brass / Brushed Platinum Pendant Light

  • Mfr # 92470SWSBRBP

  • Zoro # G1884107


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Length
6.5 in
Width
6.5 in
Housing Finish
Satin Brass / Brushed Platinum
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92470SWSBRBP
Zoro #
G1884107
UPC #
783209233805
Country of Origin
China

Dimensions

Height
7.25 in
Length
6.5 in
Width
6.5 in
Cord Length
120 in
Maximum Hanging Length
52 in
Canopy Length
4.75 in
Canopy Height
0.75 in
Canopy Width
4.75 in
Minimum Hanging Length
9.5 in

Details

Housing Finish
Satin Brass / Brushed Platinum
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Finn
Item
Single Pendant
Glass Color
Satin White
Material
Steel, Glass
Lamp Watts
40 W
Lamp Included
No
Watts
40 W
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

A homage to Mid-Century Modern design, the Finn collection features large Satin White opal glass shades on a contemporary finish combination of Satin Brass and Brushed Platinum. The glass shades are embraced by laser cut fins to create a clean, yet dramatic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.