This item is Discontinued.

Maxim Lighting Finn 1-Light 6.5" Wide Satin Brass / Brushed Platinum Wall Sconce 32471SWSBRBP

Finn 1-Light 6.5" Wide Satin Brass / Brushed Platinum Wall Sconce (Discontinued)

  • Mfr # 32471SWSBRBP
  • Zoro # G1883370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32471SWSBRBP
Zoro #
G1883370
UPC #
783209233737
Country of Origin
China

Dimensions

Height
6.5
Width
Steel, Glass
Size
Satin Brass / Brushed Platinum
Thickness
120
Overall Length
6.5
Length
Satin Brass / Brushed Platinum
Overall Height
6.5
Backplate Height
6.5
Wire Length
6

Details

For Use With
2.78
Number of Bulbs
1
Maximum Wattage Per Bulb
40
Shade Finish
Satin White
Collection
Finn
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass

Description

A homage to Mid-Century Modern design, the Finn collection features large Satin White opal glass shades on a contemporary finish combination of Satin Brass and Brushed Platinum. The glass shades are embraced by laser cut fins to create a clean, yet dramatic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.