This item is Discontinued.

Maxim Lighting Finn 3-Light 22" Wide Satin Brass / Brushed Platinum Chandelier 32473SWSBRBP

Finn 3-Light 22" Wide Satin Brass / Brushed Platinum Chandelier (Discontinued)

  • Mfr # 32473SWSBRBP
  • Zoro # G1883510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32473SWSBRBP
Zoro #
G1883510
UPC #
783209233768
Country of Origin
China

Dimensions

Size
Satin Brass / Brushed Platinum
Overall Height
22
Overall Length
11
Width
Steel, Glass
Thickness
120
Height
22
Inside Diameter
55
Length
Satin Brass / Brushed Platinum
Wire Length
120
Minimum Height
13
Maximum Height
55

Details

Collection
Finn
For Use With
5.73
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Shade Finish
Satin White
Maximum Wattage Per Bulb
40
Shade Material
Glass
ADA Compliant
No

Description

A homage to Mid-Century Modern design, the Finn collection features large Satin White opal glass shades on a contemporary finish combination of Satin Brass and Brushed Platinum. The glass shades are embraced by laser cut fins to create a clean, yet dramatic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.