
Finn 3-Light " Wide Satin Brass / Brushed Platinum Vanity Light (Discontinued)
- Mfr # 32477SWSBRBP
- Zoro # G1883641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32477SWSBRBP
Zoro #
G1883641
UPC #
783209233744
Country of Origin
China
Dimensions
Height
25
Length
Satin Brass / Brushed Platinum
Width
Steel, Glass
Size
Satin Brass / Brushed Platinum
Overall Length
6.5
Thickness
120
Overall Height
7.5
Backplate Height
6.5
Wire Length
6
Details
Shade Material
Glass
Collection
Finn
For Use With
8.86
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Satin White
Description
A homage to Mid-Century Modern design, the Finn collection features large Satin White opal glass shades on a contemporary finish combination of Satin Brass and Brushed Platinum. The glass shades are embraced by laser cut fins to create a clean, yet dramatic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.