This item is Discontinued.

Maxim Lighting Finn 5-Light 26" Wide Satin Brass / Brushed Platinum Pendant Light 32475SWSBRBP

Finn 5-Light 26" Wide Satin Brass / Brushed Platinum Pendant Light (Discontinued)

  • Mfr # 32475SWSBRBP
  • Zoro # G1886189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32475SWSBRBP
Zoro #
G1886189
UPC #
783209233775
Country of Origin
China

Dimensions

Height
26
Length
Satin Brass / Brushed Platinum
Width
Steel, Glass
Size
Satin Brass / Brushed Platinum
Thickness
120
Overall Height
26
Overall Length
11
Inside Diameter
55
Maximum Height
55
Minimum Height
13
Wire Length
120

Details

Shade Material
Glass
For Use With
10.32
Collection
Finn
Number of Bulbs
5
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
ADA Compliant
No
Shade Finish
Satin White

Description

A homage to Mid-Century Modern design, the Finn collection features large Satin White opal glass shades on a contemporary finish combination of Satin Brass and Brushed Platinum. The glass shades are embraced by laser cut fins to create a clean, yet dramatic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.