
Finn 5-Light " Wide Satin Brass / Brushed Platinum Vanity Light (Discontinued)
- Mfr # 32478SWSBRBP
- Zoro # G1880570
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32478SWSBRBP
Zoro #
G1880570
UPC #
783209233751
Country of Origin
China
Dimensions
Height
43.5
Length
Satin Brass / Brushed Platinum
Width
Steel, Glass
Thickness
120
Overall Length
6.5
Overall Height
7.5
Size
Satin Brass / Brushed Platinum
Wire Length
6
Backplate Height
6.5
Details
Shade Material
Glass
For Use With
15.98
Collection
Finn
Number of Bulbs
5
Shade Finish
Satin White
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Description
A homage to Mid-Century Modern design, the Finn collection features large Satin White opal glass shades on a contemporary finish combination of Satin Brass and Brushed Platinum. The glass shades are embraced by laser cut fins to create a clean, yet dramatic look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.