This item is Discontinued.

Maxim Lighting Finn 8-Light 36" Wide Satin Brass / Brushed Platinum Chandelier 32476SWSBRBP

Finn 8-Light 36" Wide Satin Brass / Brushed Platinum Chandelier (Discontinued)

  • Mfr # 32476SWSBRBP
  • Zoro # G1888182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32476SWSBRBP
Zoro #
G1888182
UPC #
783209233782
Country of Origin
China

Dimensions

Size
Satin Brass / Brushed Platinum
Width
Steel, Glass
Thickness
120
Height
36
Inside Diameter
55
Overall Length
11
Length
Satin Brass / Brushed Platinum
Overall Height
36
Minimum Height
13
Wire Length
120
Maximum Height
55

Details

For Use With
18.99
Collection
Finn
ADA Compliant
No
Maximum Wattage Per Bulb
40
Shade Finish
Satin White
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Number of Bulbs
8

Description

A homage to Mid-Century Modern design, the Finn collection features large Satin White opal glass shades on a contemporary finish combination of Satin Brass and Brushed Platinum. The glass shades are embraced by laser cut fins to create a clean, yet dramatic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.