
Firefly 1-Light 6" Wide Black / Satin Brass Pendant Light (Discontinued)
- Mfr # 10088CLBKSBR
- Zoro # G1894220
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10088CLBKSBR
Zoro #
G1894220
UPC #
783209210172
Country of Origin
China
Dimensions
Height
6
Length
Black / Satin Brass
Width
Steel, Glass
Size
Black / Satin Brass
Thickness
120
Inside Diameter
132.25
Overall Height
6
Overall Length
10.75
Wire Length
120
Minimum Height
12.25
Maximum Height
132.25
Details
For Use With
3.52
Collection
Firefly
Dimmable
Yes
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.