This item is Discontinued.

Maxim Lighting Fremont 3-Light 23" Wide Platinum Dusk Chandelier 22244WSPD

Fremont 3-Light 23" Wide Platinum Dusk Chandelier (Discontinued)

  • Mfr # 22244WSPD
  • Zoro # G1898481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22244WSPD
Zoro #
G1898481
UPC #
783209059702
Country of Origin
China

Dimensions

Size
Platinum Dusk
Overall Length
20.5
Thickness
120
Length
Platinum Dusk
Overall Height
23
Height
23
Width
Steel
Chain Length
36
Wire Length
120

Details

Dimmable
Yes
For Use With
8.86
Collection
Fremont
Style
Traditional
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
Number of Bulbs
3
Shade Material
Glass

Description

A curvaceous metal frame finished in Platinum Dusk tastefully support fluted Wilshire glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.