This item is Discontinued.

Maxim Lighting Fremont 9-Light 34" Wide Platinum Dusk Chandelier 22246WSPD

Fremont 9-Light 34" Wide Platinum Dusk Chandelier (Discontinued)

  • Mfr # 22246WSPD
  • Zoro # G1896871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22246WSPD
Zoro #
G1896871
UPC #
783209059726
Country of Origin
China

Dimensions

Size
Platinum Dusk
Length
Platinum Dusk
Height
34
Thickness
120
Overall Height
34
Width
Steel
Overall Length
37
Wire Length
180
Chain Length
72

Details

Collection
Fremont
For Use With
27.54
Style
Traditional
Dimmable
Yes
Shade Material
Glass
Number of Bulbs
9
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Wilshire

Description

A curvaceous metal frame finished in Platinum Dusk tastefully support fluted Wilshire glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.