This item is Discontinued.

Maxim Lighting Gisele 10-Light 25" Wide Antique Terra Chandelier 26008ATR

Gisele 10-Light 25" Wide Antique Terra Chandelier (Discontinued)

  • Mfr # 26008ATR
  • Zoro # G1879301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26008ATR
Zoro #
G1879301
UPC #
783209169401
Country of Origin
China

Dimensions

Size
Antique Terra
Overall Height
25
Height
25
Length
Antique Terra
Thickness
120
Overall Length
36.5
Width
Steel, Imitation Pearl
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
Collection
Gisele
For Use With
8.5
Number of Bulbs
10
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent

Description

Elegant chandeliers draped in strands of lustrous pearl like beads are housed in French provincial cages that are finished in Antique Terra for a realistic antique appearance. Also available are some of the chandeliers without the cage. The unique pieces are sure to be the focal point of the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.