Zoro Homepage
This item is Discontinued.
Maxim Lighting Glacier 3-Light 18" Wide White / Polished Chrome Wall Sconce 30732CLWTPC

Glacier 3-Light 18" Wide White / Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 30732CLWTPC
  • Zoro # G1894342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30732CLWTPC
Zoro #
G1894342
UPC #
783209233102
Country of Origin
China

Dimensions

Width
18 in

Details

Dimmable
Yes
Finish
White / Polished Chrome
Shade Finish
Clear
Number of Bulbs
3
Bulb Type
E12 Incandescent
ADA Compliant
No
Collection
Glacier

Description

Hand formed glass petals suspend from a tiered frame of Polished Chrome. The glass is transparent yet cloudy, softly diffusing the light while creating a clean and crisp design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.