This item is Discontinued.

Maxim Lighting Glacier 9-Light 24" Wide White / Polished Chrome Chandelier 30735CLWTPC

This item is Discontinued.

Maxim Lighting

Glacier 9-Light 24" Wide White / Polished Chrome Chandelier (Discontinued)

Mfr # 30735CLWTPC
Zoro # G1898262
UPC # 783209233072
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30735CLWTPC
Zoro #
G1898262
UPC #
783209233072
Country of Origin
China

Dimensions

Width
24 in

Details

Lamp Quantity
9
Housing Finish
White / Polished Chrome
Lamp Type
E12 Incandescent
Voltage
120 V
Collection
Glacier
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear

Description

Hand formed glass petals suspend from a tiered frame of Polished Chrome. The glass is transparent yet cloudy, softly diffusing the light while creating a clean and crisp design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.