Zoro Homepage
This item is Discontinued.
Maxim Lighting Glacier 9-Light 24" Wide White / Polished Chrome Flush Mount Light 30730CLWTPC

Glacier 9-Light 24" Wide White / Polished Chrome Flush Mount Light (Discontinued)

  • Mfr # 30730CLWTPC
  • Zoro # G1892489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30730CLWTPC
Zoro #
G1892489
UPC #
783209233096
Country of Origin
China

Dimensions

Length
White / Polished Chrome
Width
Steel, Glass
Height
24
Size
White / Polished Chrome
Thickness
120
Overall Length
21.5
Inside Diameter
21.5
Overall Height
24
Wire Length
138
Maximum Height
21.5

Details

Dimmable
Yes
For Use With
44.44
ADA Compliant
No
Number of Bulbs
9
Collection
Glacier
Bulb Type
E12 Incandescent
Maximum Wattage Per Bulb
40
Shade Finish
Clear

Description

Hand formed glass petals suspend from a tiered frame of Polished Chrome. The glass is transparent yet cloudy, softly diffusing the light while creating a clean and crisp design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.