This item is Discontinued.

Maxim Lighting Glamour 1-Light 8.5" Wide Champagne / Gold Chandelier 26361CHPGLD

Glamour 1-Light 8.5" Wide Champagne / Gold Chandelier (Discontinued)

  • Mfr # 26361CHPGLD
  • Zoro # G1885008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26361CHPGLD
Zoro #
G1885008
UPC #
783209242159
Country of Origin
China

Dimensions

Size
Champagne / Gold
Overall Length
22.5
Height
8.5
Overall Height
8.5
Inside Diameter
63.25
Thickness
120
Width
Steel, Aluminum
Length
Champagne / Gold
Maximum Height
63.25
Minimum Height
25.75
Chain Length
36
Wire Length
120

Details

For Use With
2.97
Dimmable
Yes
Collection
Glamour
Maximum Wattage Per Bulb
60
Bulb Type
E26 Incandescent
Shade Material
Iron, Aluminum
ADA Compliant
No
Number of Bulbs
1

Description

Just off the runway this fashionable collection features aluminum panels finished in Brushed Champagne gracefully draped on a contemporary frame finished in a soft Gold. Beautiful by day and elegant in the evening this collection construction emulates the stitching of a dress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.