Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Glamour 6-Light 10.5" Wide Champagne / Gold Chandelier 26368CHPGLD

Glamour 6-Light 10.5" Wide Champagne / Gold Chandelier (Discontinued)

  • Mfr # 26368CHPGLD
  • Zoro # G1893782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26368CHPGLD
Zoro #
G1893782
UPC #
783209242173
Country of Origin
China

Dimensions

Size
Champagne / Gold
Width
Steel, Aluminum
Length
Champagne / Gold
Overall Height
34.5
Height
10.5
Thickness
120
Overall Length
18.5
Inside Diameter
95
Minimum Height
22.75
Maximum Height
95
Chain Length
72
Wire Length
180

Details

For Use With
10.79
Collection
Glamour
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
6
Shade Material
Iron, Aluminum
Bulb Type
E12 Incandescent

Description

Just off the runway this fashionable collection features aluminum panels finished in Brushed Champagne gracefully draped on a contemporary frame finished in a soft Gold. Beautiful by day and elegant in the evening this collection construction emulates the stitching of a dress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.