This item is Discontinued.

Maxim Lighting Glamour 6-Light 20" Wide Champagne / Gold Chandelier 26365CHPGLD

Glamour 6-Light 20" Wide Champagne / Gold Chandelier (Discontinued)

  • Mfr # 26365CHPGLD
  • Zoro # G1888858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26365CHPGLD
Zoro #
G1888858
UPC #
783209242166
Country of Origin
China

Dimensions

Size
Champagne / Gold
Thickness
120
Height
20
Length
Champagne / Gold
Overall Height
20
Inside Diameter
97.5
Overall Length
19.25
Width
Steel, Aluminum
Maximum Height
97.5
Wire Length
180
Chain Length
72
Minimum Height
23

Details

Collection
Glamour
Dimmable
Yes
For Use With
9.03
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Incandescent
Shade Material
Iron, Aluminum
Number of Bulbs
6

Description

Just off the runway this fashionable collection features aluminum panels finished in Brushed Champagne gracefully draped on a contemporary frame finished in a soft Gold. Beautiful by day and elegant in the evening this collection construction emulates the stitching of a dress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.