
Glamour 7-Light 24" Wide Champagne / Gold Chandelier (Discontinued)
- Mfr # 26366CHPGLD
- Zoro # G1890766
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26366CHPGLD
Zoro #
G1890766
UPC #
783209242180
Country of Origin
China
Dimensions
Size
Champagne / Gold
Height
24
Overall Length
19.25
Length
Champagne / Gold
Thickness
120
Overall Height
24
Width
Steel, Aluminum
Inside Diameter
97.5
Wire Length
180
Minimum Height
23
Maximum Height
97.5
Chain Length
72
Details
For Use With
10.48
Dimmable
Yes
Collection
Glamour
Shade Material
Iron, Aluminum
Bulb Type
E12 Incandescent
Number of Bulbs
7
ADA Compliant
No
Maximum Wattage Per Bulb
60
Description
Just off the runway this fashionable collection features aluminum panels finished in Brushed Champagne gracefully draped on a contemporary frame finished in a soft Gold. Beautiful by day and elegant in the evening this collection construction emulates the stitching of a dress.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.