This item is Discontinued.

Maxim Lighting Glimmer 10-Light 14" Wide Bronze Linear Pendant 39880BCBZ

Glimmer 10-Light 14" Wide Bronze Linear Pendant (Discontinued)

  • Mfr # 39880BCBZ
  • Zoro # G1879119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39880BCBZ
Zoro #
G1879119
UPC #
783209093041
Country of Origin
China

Dimensions

Height
34
Length
Bronze
Width
Steel, K9 Crystal
Size
Bronze
Thickness
120
Inside Diameter
50.5
Overall Height
14
Overall Length
8.5
Maximum Height
50.5
Wire Length
120

Details

Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Collection
Glimmer
For Use With
21.2
Bulb Type
G9 Xenon
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
10
Shade Finish
Beveled Crystal

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.