This item is Discontinued.

Maxim Lighting Glimmer 12-Light 10.5" Wide Bronze Pendant Light 39884BCBZ

Glimmer 12-Light 10.5" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 39884BCBZ
  • Zoro # G1885428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39884BCBZ
Zoro #
G1885428
UPC #
783209093102
Country of Origin
China

Dimensions

Height
10.5
Length
Bronze
Width
Steel, K9 Crystal
Size
Bronze
Thickness
120
Overall Height
10.5
Inside Diameter
91
Overall Length
49
Wire Length
120
Maximum Height
91

Details

Style
Contemporary
Shade Material
Glass
Dimmable
Yes
For Use With
21
Collection
Glimmer
Maximum Wattage Per Bulb
40
Shade Finish
Beveled Crystal
Number of Bulbs
12
ADA Compliant
No
Bulb Type
G9 Xenon

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.