This item is Discontinued.

Maxim Lighting Glimmer 12-Light 24" Wide Bronze Chandelier 39887BCBZ

Glimmer 12-Light 24" Wide Bronze Chandelier (Discontinued)

  • Mfr # 39887BCBZ
  • Zoro # G1885050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39887BCBZ
Zoro #
G1885050
UPC #
783209093140
Country of Origin
China

Dimensions

Size
Bronze
Overall Length
27
Overall Height
24
Length
Bronze
Width
Steel, K9 Crystal
Thickness
120
Height
24
Wire Length
120
Chain Length
36

Details

Collection
Glimmer
Style
Contemporary
For Use With
32
Dimmable
Yes
Shade Finish
Beveled Crystal
Shade Material
Glass
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Number of Bulbs
12
ADA Compliant
No

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.