This item is Discontinued.

Maxim Lighting Glimmer 12-Light 24" Wide Plated Silver Chandelier 39887BCPS

Glimmer 12-Light 24" Wide Plated Silver Chandelier (Discontinued)

  • Mfr # 39887BCPS
  • Zoro # G1883529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39887BCPS
Zoro #
G1883529
UPC #
783209093157
Country of Origin
China

Dimensions

Size
Plated Silver
Width
Steel, K9 Crystal
Length
Plated Silver
Overall Height
24
Height
24
Thickness
120
Overall Length
27
Chain Length
36
Wire Length
120

Details

Dimmable
Yes
Collection
Glimmer
Style
Contemporary
For Use With
32
ADA Compliant
No
Shade Material
Glass
Shade Finish
Beveled Crystal
Bulb Type
G9 Xenon
Number of Bulbs
12
Maximum Wattage Per Bulb
40

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.