This item is Discontinued.

Maxim Lighting Glimmer 18-Light 39.5" Wide Bronze Chandelier 39888BCBZ

Glimmer 18-Light 39.5" Wide Bronze Chandelier (Discontinued)

  • Mfr # 39888BCBZ
  • Zoro # G1885909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39888BCBZ
Zoro #
G1885909
UPC #
783209093164
Country of Origin
China

Dimensions

Size
Bronze
Width
Steel, K9 Crystal
Inside Diameter
124
Height
39.5
Overall Length
42
Overall Height
39.5
Thickness
120
Length
Bronze
Chain Length
36
Maximum Height
124
Wire Length
180

Details

For Use With
44
Collection
Glimmer
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
18
Bulb Type
G9 Xenon
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
40

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.