This item is Discontinued.

Maxim Lighting Glimmer 18-Light 39.5" Wide Plated Silver Chandelier 39888BCPS

Glimmer 18-Light 39.5" Wide Plated Silver Chandelier (Discontinued)

  • Mfr # 39888BCPS
  • Zoro # G1889232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39888BCPS
Zoro #
G1889232
UPC #
783209093171
Country of Origin
China

Dimensions

Size
Plated Silver
Overall Length
42
Overall Height
39.5
Length
Plated Silver
Inside Diameter
124
Height
39.5
Thickness
120
Width
Steel, K9 Crystal
Wire Length
180
Maximum Height
124
Chain Length
36

Details

Collection
Glimmer
For Use With
81.4
Style
Contemporary
Dimmable
Yes
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
ADA Compliant
No
Number of Bulbs
18
Shade Finish
Beveled Crystal
Shade Material
Glass

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.