This item is Discontinued.

Maxim Lighting Glimmer 2-Light 12" Wide Bronze Wall Sconce 39881BCBZ

Glimmer 2-Light 12" Wide Bronze Wall Sconce (Discontinued)

  • Mfr # 39881BCBZ
  • Zoro # G1883118
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39881BCBZ
Zoro #
G1883118
UPC #
783209093065
Country of Origin
China

Dimensions

Height
12
Width
Steel, K9 Crystal
Size
Bronze
Overall Length
6
Length
Bronze
Overall Height
5
Thickness
120
Backplate Height
6.3

Details

Dimmable
Yes
For Use With
2.2
Style
Contemporary
Shade Finish
Beveled Crystal
Shade Material
Glass
Maximum Wattage Per Bulb
40
Number of Bulbs
2
ADA Compliant
No
Bulb Type
G9 Xenon
Collection
Glimmer

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.