
Glimmer 3-Light 6" Wide Bronze Pendant Light
Mfr # 39882BCBZ
Zoro # G1883851
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Bronze
Lamp Type
G9
Voltage
120 V
Number of Lights
3
Light Type
Xenon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39882BCBZ
Zoro #
G1883851
UPC #
783209093089
Country of Origin
China
Dimensions
Height
11 in
Width
6 in
Cord Length
120 in
Maximum Hanging Length
56 in
Details
Housing Finish
Bronze
Lamp Type
G9
Voltage
120 V
Number of Lights
3
Light Type
Xenon
Collection Name
Glimmer
Item
Single Pendant
Glass Color
Beveled Crystal
Color Temperature
2900 K
Lamp Included
Yes
Watts
120 W
Material
Steel, K9 Crystal
Rated Life
2,000 hrs
Lamp Watts
40 W
Dimmable
Yes
Lumens
2400
Slope Angle
120°
Location Rating
Dry
Description
Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.