Zoro Homepage

Glimmer 4-Light 15" Wide Bronze Flush Mount Light

  • Mfr # 39871BCBZ

  • Zoro # G1888289


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Length
Bronze
Width
Steel, K9 Crystal
Lamp Type
G9 Xenon
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39871BCBZ
Zoro #
G1888289
UPC #
783209092884
Country of Origin
China

Dimensions

Length
Bronze
Width
Steel, K9 Crystal
Height
15
Size
Bronze
Thickness
120
Overall Length
5
Overall Height
15

Details

Housing Finish
Bronze
Lamp Type
G9 Xenon
Voltage
120 V
Dimmable
Yes
For Use With
5.5
Shade Finish
Beveled Crystal
Number of Bulbs
4
Bulb Type
G9 Xenon
Collection
Glimmer
Maximum Wattage Per Bulb
40
ADA Compliant
No
Style
Contemporary
Shade Material
Glass

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.