This item is Discontinued.

Maxim Lighting Glimmer 5-Light 16" Wide Bronze Chandelier 39886BCBZ

Glimmer 5-Light 16" Wide Bronze Chandelier (Discontinued)

  • Mfr # 39886BCBZ
  • Zoro # G1885942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39886BCBZ
Zoro #
G1885942
UPC #
783209093126
Country of Origin
China

Dimensions

Size
Bronze
Height
16
Width
Steel, K9 Crystal
Length
Bronze
Thickness
120
Overall Height
16
Overall Length
18
Chain Length
36
Wire Length
120

Details

For Use With
14.5
Dimmable
Yes
Collection
Glimmer
Style
Contemporary
Shade Finish
Beveled Crystal
ADA Compliant
No
Bulb Type
G9 Xenon
Shade Material
Glass
Maximum Wattage Per Bulb
40
Number of Bulbs
5

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.