This item is Discontinued.

Maxim Lighting Glimmer 5-Light 16" Wide Plated Silver Chandelier 39886BCPS

Glimmer 5-Light 16" Wide Plated Silver Chandelier (Discontinued)

  • Mfr # 39886BCPS
  • Zoro # G1889092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39886BCPS
Zoro #
G1889092
UPC #
783209093133
Country of Origin
China

Dimensions

Size
Plated Silver
Width
Steel, K9 Crystal
Overall Length
18
Thickness
120
Height
16
Length
Plated Silver
Overall Height
16
Chain Length
36
Wire Length
120

Details

Dimmable
Yes
Style
Contemporary
For Use With
14.5
Collection
Glimmer
Bulb Type
G9 Xenon
Shade Material
Glass
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
40
Number of Bulbs
5
ADA Compliant
No

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.