This item is Discontinued.

Maxim Lighting Glimmer 6-Light 18" Wide Bronze Flush Mount Light 39876BCBZ

Glimmer 6-Light 18" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # 39876BCBZ
  • Zoro # G1894677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39876BCBZ
Zoro #
G1894677
UPC #
783209092969
Country of Origin
China

Dimensions

Length
Bronze
Width
Steel, K9 Crystal
Height
18
Size
Bronze
Overall Length
8.75
Overall Height
18
Thickness
120

Details

Dimmable
Yes
For Use With
11.5
Number of Bulbs
6
Bulb Type
G9 Xenon
Collection
Glimmer
Maximum Wattage Per Bulb
40
Style
Contemporary
ADA Compliant
No
Shade Material
Glass
Shade Finish
Beveled Crystal

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.