Glimmer 6-Light 19" Wide Plated Silver Flush Mount Light

  • Mfr # 39872BCPS

  • Zoro # G1896092


product price:  $398.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Plated Silver
Length
Plated Silver
Width
Steel, K9 Crystal
Lamp Type
G9
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39872BCPS
Zoro #
G1896092
UPC #
783209092914
Country of Origin
China

Dimensions

Length
Plated Silver
Width
Steel, K9 Crystal
Height
19
Size
Plated Silver
Overall Height
19
Overall Length
5.5
Thickness
120

Details

Housing Finish
Plated Silver
Lamp Type
G9
Voltage
120 V
Lumens
3000
Watts
12 W
Dimmable
Yes
Glass Color
Beveled Crystal
Item
Flush Mount Lights
Bulb Technology
LED
Color Temperature
3000 K
Lamp Watts
2 W
Rated Life
2,000 hrs
For Use With
12.1
Style
Contemporary
Shade Material
Glass
Bulb Type
G9 Xenon
Collection
Glimmer
ADA Compliant
No
Number of Bulbs
6
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
40
Body Material
Steel, K9 Crystal
Bulb Included
Yes
Location Rating
Damp

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.