This item is Discontinued.

Maxim Lighting Glimmer 8-Light 10" Wide Plated Silver Pendant Light 39883BCPS

Glimmer 8-Light 10" Wide Plated Silver Pendant Light (Discontinued)

  • Mfr # 39883BCPS
  • Zoro # G1883879
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39883BCPS
Zoro #
G1883879
UPC #
783209093409
Country of Origin
China

Dimensions

Height
10
Length
Plated Silver
Width
Steel, K9 Crystal
Size
Plated Silver
Thickness
120
Overall Height
10
Overall Length
36.5
Inside Diameter
77
Wire Length
120
Maximum Height
77

Details

Style
Contemporary
Shade Material
Glass
For Use With
12.8
Collection
Glimmer
Dimmable
Yes
Shade Finish
Beveled Crystal
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
8
Bulb Type
G9 Xenon

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.