This item is Discontinued.

Maxim Lighting Glimmer 9-Light 22" Wide Bronze Flush Mount Light 39873BCBZ

Glimmer 9-Light 22" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # 39873BCBZ
  • Zoro # G1892321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39873BCBZ
Zoro #
G1892321
UPC #
783209092921
Country of Origin
China

Dimensions

Length
Bronze
Width
Steel, K9 Crystal
Height
22
Size
Bronze
Overall Height
22
Overall Length
8
Thickness
120

Details

Dimmable
Yes
For Use With
16.72
Maximum Wattage Per Bulb
40
Number of Bulbs
9
Collection
Glimmer
Style
Contemporary
Shade Finish
Beveled Crystal
Bulb Type
G9 Xenon
Shade Material
Glass
ADA Compliant
No

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.