
Glimmer 9-Light 22" Wide Plated Silver Flush Mount Light (Discontinued)
- Mfr # 39873BCPS
- Zoro # G1893590
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39873BCPS
Zoro #
G1893590
UPC #
783209092938
Country of Origin
China
Dimensions
Length
Plated Silver
Width
Steel, K9 Crystal
Height
22
Size
Plated Silver
Overall Height
22
Thickness
120
Overall Length
8
Details
Dimmable
Yes
For Use With
16.72
Maximum Wattage Per Bulb
40
ADA Compliant
No
Collection
Glimmer
Style
Contemporary
Shade Finish
Beveled Crystal
Shade Material
Glass
Number of Bulbs
9
Bulb Type
G9 Xenon
Description
Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.