This item is Discontinued.

Maxim Lighting Glimmer 9-Light 24" Wide Plated Silver Pendant Light 39879BCPS

This item is Discontinued.

Maxim Lighting

Glimmer 9-Light 24" Wide Plated Silver Pendant Light (Discontinued)

Mfr # 39879BCPS
Zoro # G1880500
UPC # 783209093034
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39879BCPS
Zoro #
G1880500
UPC #
783209093034
Country of Origin
China

Dimensions

Height
24
Length
Plated Silver
Width
Steel, K9 Crystal
Size
Plated Silver
Overall Height
24
Overall Length
11
Thickness
120
Inside Diameter
51
Maximum Height
51
Wire Length
120

Details

Style
Contemporary
Shade Material
Glass
For Use With
23
Collection
Glimmer
Dimmable
Yes
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
9
Maximum Wattage Per Bulb
40
Shade Finish
Beveled Crystal

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.