Goblet 1-Light 4.75" Wide Bronze / Antique Brass Wall Sconce

  • Mfr # 26121CLBZAB

  • Zoro # G1883048


product price:  $54.00
/ea

Key Features

Height
9.5 in
Width
4.75 in
Dimmable
Yes
Finish
Bronze / Antique Brass
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26121CLBZAB
Zoro #
G1883048
UPC #
783209211346
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.75 in
Wire Length
6 in
Back Plate Width
4.33 in
Back Plate Height
6.75 in

Details

Dimmable
Yes
Finish
Bronze / Antique Brass
Item
Wall Sconce
Lamp Watts
60 W
Bulb Technology
Incandescent
Voltage
120 V
Lamp Included
No
Description/Special Features
7.25" Extension
Number of Bulbs
1
Bulb Type
E26 Medium
Collection
Goblet
Body Material
Steel, Glass
Location Rating
Damp

Description

Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.