Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 25"h, Table Lamp, Grey Resin, Black Shade, Contemporary, Modern
- Mfr # I 9887
- Zoro # G722721365
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Width
14 in
Material
Polyresin,Metal,Polyester,Rayon
Color
Grey
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9887
- Zoro #
- G722721365
- UPC #
- 680796095352
- Country of Origin
- China
Dimensions
- Height
- 25 in
- Width
- 14 in
- Length
- 14 in
Details
- Material
- Polyresin,Metal,Polyester,Rayon
- Color
- Grey
- Item
- Lighting
- Design Style
- Contemporary
- Includes
- Parts and Assembly Guide
Description
Transform your room into a stylish haven with this 25"h table lamp in a natural looking grey resin resting on a matching base and topped with a soft black shade. This beautiful piece of lighting is designed to brighten any corner of your home, whether placed on an end or side table, a nightstand, or console table. Capturing the essence of ancient stoneware but with a contemporary design, this decorative lamp boasts a textured finish base with a natural stone look and a hint of gold metal peaking through, adding depth and personality to your decor. The fabric shade gives off a warm, inviting ambiance, making it the perfect addition to your living room, bedroom, or office space. Fitted with a convenient on/off turn knob switch that operates a 100W standard bulb (not included), this lamp combines a fashionable and trendy design with effortless functionality. Illuminate your home decor with this stylish piece of accent lighting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.